Beli emergency push button switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LARKIN Push Button AccesoriesDeskripsi:Emergency Stop Caution Sign Size Φ 22mm
- OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)atribut:
- Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
- PTI (Proof Tracking Index): 175
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Ambient Relative Humidity (RH): 35 to 85
- Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
- Electric Shock Protection Class: Class II
- Electrical Durability: 300,000 times or more (once set or reset)
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: LED
- Mechanical Durability: 300,000 times or more (once set or reset)
- Protection Class: IP65 (oil resistant type)
- Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
- Storage Temperature (°C): -40 to +70 (with no icing or condensation)
- Type: Non-illuminated
- Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
- Fort Emergency Push Button Command Switch (Saklar Tekan)Deskripsi:Mushroom Head, Ф 40mm Push lock - Turn to releaseatribut:
- Color: Red
- Traytek Cable Duct Standard Type C Electro Galvanized (Kabel Duct Standar Tipe C Elektro Galvanis)Deskripsi:A cable tray section which has no range directionatribut:
- Finishing: Electro Galvanize
- RS PRO Emergency Stop Push ButtonDeskripsi:RS IP65 Emergency Stop Switch - ADA16E Series (16mm)Emergency Stop (E-stop) switch designed to fit industry standard 16mm diameter cut-out in panels with a thickness between 0.5 and 5mm. Each E-stop switch is provided pre-assembled with a 1NO/1NC + 1NO/1NC Contact Block with 2.8x0.5mm universal terminals that allow either direct soldering or plug in receptacles. Installation is quick and easy due to the removable contact block and once fully assembled onto the panel the Emergency Stop (E-stop) switch has a waterproof panel sealing to IP65. The E-stop switch has a red 24mm diameter actuator head which protrudes 18mm from the panel, with a behind panel depth of 42.4mm. Designed to allow easy operation with a thumb or even a gloved hand, simply push to activate and twist clockwise to unlock. The high actuation force (2kgf) prevents accidental touch stopping machines and causing danger or damage.Other switches in the ADA16 series include Key switches, Rotary Selector switch, Buzzer, Pilot Light Indicators and sub-assembled, modular construction, illuminated or non illuminated Push Button switches, to view a portion of these see stock numbers 745-2433, 745-2439, 745-2436, 745-2445, 745-2486 and 745-2449 respectively.Waterproof rated to IP6516mm Ø panel cut outRated to 5A 250Vac (8A 125Vac)Silver contactsInsulation resistance >50MΩ2kgf actuating forceMechanical Life 100,000 operations minimumElectrical Life 50,000 operations minimum-25 to +55°C operating temperature rangeNoteEach Emergency Stop (E-stop) switch is supplied with a 40mm diameter legend plate.atribut:
- Contact Configuration: Double Pole Double Throw (DPDT)
- IP Rating: IP65
- Illuminated: No
- Mounting Type: Panel Mount
- Switch Operation: Latching
- Voltage Rating (V): 250 AC
- Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)atribut:
- Color of Button: Red
- OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan)atribut:
- Ambient Relative Humidity (RH): 35 to 85
- Electric Shock Protection Class: Class II
- PTI (Proof Tracking Index): 175
- Operating Force OF (N): Up to 14.7 (standard value)
- Function: Non-illuminated, push-lock turn reset
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Light Source: Non-illuminated
- Mechanical Durability: 100,000 times or more
- Mounting Hole Diameter P (mm): 16
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Shape: Separate type
- Lototo Push Button Lockout (Penutup Tombol)Deskripsi:LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
- Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- CAP/Operator or Lens Colour: Red
- Component Name: XA2E
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NC
- Device Mounting: Fixing Hole
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Hole Diameter (mm): 22
- Mechanical Durability (cycles): 100000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Red mushroom Ø 40mm
- Positive Opening: With NC contact
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete emergency switching off push-button
- Reset: Push-pull
- Shape of Signaling Unit Head: Round
- Type of Operator: Push-pull
- Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)atribut:
- Operating/Setting Temperature (°C): -5-50
- Mounting Method: Built-in
- Width (mm): 45
- IP Protection: IP41
- Impact Protection (IK): IK04
- Connection Type Auxiliary Circuit: Screw Connection
- Height (mm): 45
- Hole Diameter (mm): 22.5
- Number of Contacts As Normally Closed Contact: 1
- Number of Contacts As Normally Open Contact: 1
- Storage Temperature (°C): -10-70
- Terminal Capacity (mm²): 2.5-2.5
- With Lighting: No
- monotaro Telescopic Pole Climbing (Tongkat Pendaki)Deskripsi:Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.atribut:
- Horizontal bar (mm): 850
- Material: Pipe (steel + polyethylene-coated)
- Overall Length (mm): 1600 to 3000
- Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
- DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)atribut:
- Color: Red
- Contact: 1NC
- Function: Emergency Switch
- Lamp: Without Lamp
- Install Size (mm): ɸ40
- Autonics E-stop Push Button Switch SF2ER SeriesDeskripsi:The SF2ER series emergency stop button switches are used to stop operation of machines during emergency situations.
Daftar Harga emergency push button switch Terbaru November 2026
| LARKIN Push Button Accesories | Rp2.900 |
| OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan) | Rp1.199.900 |
| Fort Emergency Push Button Command Switch (Saklar Tekan) | Rp27.900 |
| IDEC Push Button Witch Emergency Stop (Saklar Tombol/Saklar Tekan) | Rp299.900 |
| HANYOUNG NUX Push Button Emergency Stop (Saklar Tekan) | Rp37.900 |
| Traytek Cable Duct Standard Type C Electro Galvanized (Kabel Duct Standar Tipe C Elektro Galvanis) | Rp149.900 |
| IDEC Push Button Emergency Stop Mushroom (Saklar Tekan) | Rp71.900 |
| RS PRO Emergency Stop Push Button | Rp1.399.900 |
| Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan) | Rp309.900 |
| OMRON Push Button Switch Emergency Stop Part (Diameter 16) A165E (Saklar Tombol/Saklar Tekan) | Rp139.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































%20A22E%20(Saklar%20Tombol%2FSaklar%20Tekan)/ghP106897593-1.jpg)
/54P103843184-1.jpg)
/hbP103210623-1.jpg)
/8sP106126316-1.jpg)
/c5P109138437-1.jpg)
/hkP103210632-4.jpg)

/22P105575074-1.jpg)
%20A165E%20(Saklar%20Tombol%2FSaklar%20Tekan)/hhP106918629-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Push%20Button%20Lockout%20(Penutup%20Tombol)/2zP106658107-1.jpg)
/1zP111968071-1.jpg)
/5lP101006201-3.jpg)
/h6P106897618-1.jpg)
/8cP103191300-1.jpg)
/eyP109134538-5.jpg)

/19P110786045-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)